Shop GEDORE
See all product information
Create Account
1/4" Square Drive Impact Socket Gun Metal, 1/4", 3/16
Mfr # K 20 3/16AF
Zoro # G8759541
product price:Â
$
10.49
/ea
Key Features
Drive Size
1/4 in
Size
3/16"
Overall Length
23mm
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 20 3/16AF
- Zoro #
- G8759541
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket,1/4",3/16"
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Gun Metal
- Socket Type
- Hexagon Impact
- Category Type
- Impact Socket
- Material
- Steel
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3121 - G 6.3
Description
Impact Socket,1/4 In.,3/16 In.