Shop GEDORE
See all product information
Create Account
2-1/2" Square Drive Impact Socket Gun Metal, 2.1/2", 105mm
Mfr # K 64 105
Zoro # G8765911
product price:Â
$
1,118.99
/ea
Free Shipping & Returns
Key Features
Drive Size
2-1/2 in
Size
105mm
Overall Length
141mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 64 105
- Zoro #
- G8765911
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket,2.1/2",105mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Category Type
- Impact Socket
- Material
- Steel
- Socket Type
- Hexagon Impact
- Standards
- REACH Compliant, DIN 3129
Description
Impact Socket,2.1/2 In.,105mm