Shop GEDORE
See all product information
Create Account
3/4" Square Drive Impact Socket Gun Metal, 3/4", 1.3/4
Mfr # K 32 1.3/4AF
Zoro # G8763102
product price:Â
$
69.89
/ea
Key Features
Drive Size
3/4 in
Size
1-3/4"
Overall Length
64mm
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 32 1.3/4AF
- Zoro #
- G8763102
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-3/4"
- Overall Length
- 64mm
- Operating Depth
- 25 mm
- Insert Dia. 2
- 44 mm
- Insert Dia. 1
- 64 mm
Details
- Item
- Impact Socket,3/4",1.3/4"
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Gun Metal
- Material
- Steel
- Socket Type
- Hexagon Impact
- Standards
- REACH Compliant, DIN 3121 - H 20
- Actuation Type
- Machine-Operated
Description
Impact Socket,3/4 In.,1.3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.