Shop GEDORE
See all product information
Create Account
3/4" Square Drive Impact Socket Gun Metal, 3/4", 1.7/16
Mfr # K 32 1.7/16AF
Zoro # G8762999
product price:Â
$
97.49
/ea
Key Features
Drive Size
3/4 in
Size
1-7/16"
Overall Length
56mm
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 32 1.7/16AF
- Zoro #
- G8762999
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-7/16"
- Overall Length
- 56mm
- Insert Dia. 2
- 44 mm
- Insert Dia. 1
- 54 mm
- Operating Depth
- 20 mm
Details
- Item
- Impact Socket,3/4",1.7/16"
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Gun Metal
- Category Type
- Impact Socket
- Material
- Steel
- Socket Type
- Hexagon Impact
- Standards
- REACH Compliant, DIN 3121 - H 20
- Actuation Type
- Machine-Operated
Description
Impact Socket,3/4 In.,1.7/16 In.