Shop GEDORE
See all product information
Create Account
3/4" Square Drive Impact Socket Gun Metal, 3/4", Impact-Fix 34mm
Mfr # K 32 S 34
Zoro # G8763522
product price:Â
$
61.95
/ea
Key Features
Drive Size
3/4 in
Size
34mm
Overall Length
54mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 32 S 34
- Zoro #
- G8763522
- UPC #
- -
- Country of Origin
- Germany
- Item
- Impact Socket,3/4",Impact-Fix 34mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Material
- Chrom-Vanadium-Steel 59CrV4
- Category Type
- Impact Socket
- Socket Type
- Hexagon UD Profile Impact
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3129
Description
Impact Socket,3/4 In.,Impact-Fix 34mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.