Shop GEDORE
See all product information
Create Account
3/4" Square Drive Impact Socket Gun Metal, 3/4", Impact-Fix, Long 41mm
Mfr # K 32 SL 41
Zoro # G8763297
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Size
41mm
Overall Length
90mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 32 SL 41
- Zoro #
- G8763297
- UPC #
- -
- Country of Origin
- Germany
- Item
- Impact Socket,3/4",Impact-Fix,Long 41mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Socket Type
- Hexagon UD Profile, Long Pattern Impact
- Category Type
- Impact Socket
- Material
- Chrom-Vanadium-Steel 59CrV4
- Standards
- REACH Compliant, DIN 3121 - H 20
- Actuation Type
- Machine-Operated
Description
Impact Socket,3/4 In.,Impact-Fix,Long 41mm