Shop GEDORE
See all product information
Create Account
3/4" Square Drive Impact Socket Gun Metal, 3/4", Long 34mm
Mfr # K 32 L 34
Zoro # G8763489
product price:Â
$
85.39
/ea
Key Features
Drive Size
3/4 in
Size
34mm
Overall Length
95mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 32 L 34
- Zoro #
- G8763489
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Size
- 34mm
- Overall Length
- 95mm
- Insert Dia. 1
- 52 mm
- Operating Depth
- 19 mm
- Insert Dia. 2
- 44 mm
Details
- Item
- Impact Socket,3/4",Long 34mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Category Type
- Impact Socket
- Material
- Steel
- Socket Type
- Hexagon, Long Pattern Impact
- Standards
- REACH Compliant, DIN 3121 - H 20
- Actuation Type
- Machine-Operated
Description
Impact Socket,3/4 In.,Long 34mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.