Shop GEDORE
See all product information
Create Account
3/8" Square Drive Impact Socket Gun Metal, 3/8", 22mm
Mfr # K 30 22
Zoro # G8761468
product price:Â
$
25.69
/ea
Key Features
Drive Size
3/8 in
Size
22mm
Overall Length
30 mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 30 22
- Zoro #
- G8761468
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Size
- 22mm
- Overall Length
- 30 mm
- Width Across Flats
- 22 mm
- Insert Dia. 2
- 23 mm
- Insert Dia. 1
- 32 mm
- Working Length
- 30 mm
- Operating Depth
- 11 mm
Details
- Item
- Impact Socket,3/8",22mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Category Type
- Impact Socket
- Socket Type
- Hexagon Impact
- Material
- Steel
- Actuation Type
- Machine-Operated
- Surface Finish
- Gun-Metal Finish
- Standards
- REACH Compliant
Description
Impact Socket,3/8 In.,22mm