Int. Circlip Pliers, 90 deg, 3-3/8"-5-1/2", Features: Precision Machined, Oil Hardened and Annealed
Mfr # 8000 J 41
Zoro # G9062910
product price:Â $50.99
/eaKey Features
Overall Length
292mm
Material
Chrome Vanadium Special Hardened and Tempered Steel
Handle Type
Dipped
Features
Precision Machined, Oil Hardened and Annealed
Jaw Length
65mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8000 J 41
Zoro #
G9062910
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
292mm
Jaw Length
65mm
Jaw Width
3-3/8"-5-1/2"
Details
Item
Int. Circlip Pliers,90 deg,3-3/8"-5-1/2"
Material
Chrome Vanadium Special Hardened and Tempered Steel
Handle Type
Dipped
Features
Precision Machined, Oil Hardened and Annealed
Description
Int. Circlip Pliers,90 deg,3-3/8"-5-1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.