Shop GEDORE

Metric L-Shape Hex Key Hex Key, 10 mm Tip Size

  • Mfr # V 42 10

  • Zoro # G9057539


product price:  $33.59
/ea

Key Features

Finish
Insulated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V 42 10
Zoro #
G9057539
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
10 mm
Handle Length
51mm
Arm Length
220mm
Arm-Length
220mm
Handle-Length
51mm
Long Arm Length
220 mm
Blade Length 2
51 mm
Width Across Flats
10 mm

Details

Item
Hex Key
Finish
Insulated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Handle Material
Vanadium Steel
Blade Material
Vanadium Steel
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Number of Tips
1
Unit-Tested
Yes
Low Sparking Design
No
Impact Cap
No
Type
Oil hardened
Non-Magnetic
No
Cap Rotatable
No
Roll Protection
No
Standards
DIN ISO 2936, REACH Compliant
Handle Available
No
Ball Head
No

Description

Insulated Hex Allen Key,10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.