Shop GEDORE

Metric L-Shape Hex Key Hex Key, 12 mm Tip Size

  • Mfr # V 42 12

  • Zoro # G9057767


product price:  $43.29
/ea

Key Features

Finish
Insulated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V 42 12
Zoro #
G9057767
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
12 mm
Handle Length
61.5mm
Arm Length
260mm
Handle-Length
61.5mm
Arm-Length
260mm
Long Arm Length
260 mm
Blade Length 2
61.5 mm
Width Across Flats
12 mm

Details

Item
Hex Key
Finish
Insulated
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Handle Material
Vanadium Steel
Blade Material
Vanadium Steel
Number of Ball Ends
0
Tether Ready
No
Key Shape
L-Shape
Number of Tips
1
Unit-Tested
Yes
Cap Rotatable
No
Ball Head
No
Roll Protection
No
Low Sparking Design
No
Impact Cap
No
Type
Oil hardened
Standards
DIN ISO 2936, REACH Compliant
Handle Available
No
Non-Magnetic
No

Description

Insulated Hex Key,12mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.