Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V 42 3
- Zoro #
- G9057557
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Tip Size
- 3 mm
- Handle Length
- 23.5mm
- Arm Length
- 130mm
- Arm-Length
- 130mm
- Handle-Length
- 23.5mm
Details
- Item
- Hex Key
- Finish
- Insulated
- Material
- Vanadium Steel
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Shape
- Hex
- Handle Type
- L-Shape
- Handle Material
- Vanadium Steel
- Blade Material
- Vanadium Steel
- Key Shape
- L-Shape
- Tether Ready
- No
- Number of Ball Ends
- 0
- Number of Tips
- 1
Description
Insulated Hex Key,3mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.