Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V 42 4
- Zoro #
- G9057618
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hex Key
- Finish
- Insulated
- Material
- Vanadium Steel
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Shape
- Hex
- Handle Type
- L-Shape
- Blade Material
- Vanadium Steel
- Handle Material
- Vanadium Steel
- Number of Tips
- 1
- Number of Ball Ends
- 0
- Tether Ready
- No
- Key Shape
- L-Shape
Description
Insulated Hex Allen Key,4mm