This item is Discontinued.

Gedore Metric T-Handle Hex Key Hex Key, 10 mm Tip Size V 42 T 10

This item is Discontinued.

Gedore

Metric T-Handle Hex Key Hex Key, 10 mm Tip Size (Discontinued)

Mfr # V 42 T 10
Zoro # G9057609
Country of Origin Germany
Category Hex Keys
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V 42 T 10
Zoro #
G9057609
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
10 mm
Arm Length
200mm
Arm-Length
200mm

Details

Item
Hex Key
Finish
Insulated
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Handle Material
Chrome Vanadium Steel
Blade Material
Chrome Vanadium Steel
Number of Ball Ends
0
Key Shape
T-Shape
Tether Ready
No
Number of Tips
1

Description

Insulated Hex Allen Key,T-Handle,10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.