Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 48
- Zoro #
- G8765701
- UPC #
- -
- Country of Origin
- Germany
- Item
- Spark Plug Socket,Wrench UD 16 x 20.8mm
- Finish
- Chrome plated
- SAE or Metric
- Metric
- Socket Type
- Spark Plug
- Category Type
- Spark Plug Socket
- Material
- Gedore Vanadium Steel 31CrV3
Description
Spark Plug Socket,Wrench UD 16 x 20.8mm