HC-CL7350-STETHO Amplified TV Listener
- Mfr # HC-CL7350/STETHO
- Zoro # G704133278
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC-CL7350/STETHO
- Zoro #
- G704133278
- UPC #
- 190928000029
- Country of Origin
- China
Description
Features
- Stereo reception
- Integrated microphone, so you can switch to conversation and increase the ambient sound at the touch of a button
- Easy access to settings on the headset
- Automatic stand-by mode (once the signal to the base has ceased)
- Comfortable and light
- Amplification: 125dB spl
- TV Amplifier Style: Headset/Earset
- Weight: 1.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.