This item is Discontinued.

This item is Discontinued.
Gefen EXT-USB2.0-LR USB 2.0 Extender (Discontinued)
Mfr #
EXT-USB2.0-LR
Zoro #
G403893619
UPC # 845344094328
Country of Origin China
Category USB Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXT-USB2.0-LR
- Zoro #
- G403893619
- UPC #
- 845344094328
- Country of Origin
- China
- Item
- USB Extender
- Includes
- (1) Gefen USB 2.0 Extender over CAT5 LR Receiver unit, (1) 5V DC Power Supply, (1) 6 ft. USB Cable, User's Manual.
- Features
- Environmentally Friendly
- Max. Extended Range
- 330 ft
Description
Gefen s USB 2.0 LR extends high-speed USB devices simply and reliably. The compact USB 2.0 LR Sender/Receiver units install in minutes and fully support all USB versions (V1.1 and V2.0) at speeds of up to 480 mbps -- essential for high-performance applications such as digital imaging and interactive gaming. The two-port USB 2.0 LR hub is ideal for remotely accessing laser printers scanners web cameras external hard drives CD/DVD burners and flash drives. Additional applications include security industrial control digital signage scientific data acquisition and much more due to the universal implementation of USB standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.