Shop GEN
See all product information
Create Account
Cocktail Napkins, 1-Ply, 9w x 9d, White, PK4000
Mfr # GENCOCKTAILNAP
Zoro # G4579721
product price:Â
$
21.15
/pk
Key Features
Napkin Fold Type
Beverage
Color
White
Napkin Style
Beverage
Pack Count
500
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GENCOCKTAILNAP
- Zoro #
- G4579721
- UPC #
- 749507993803
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Length
- 9"
- Unfolded Napkin Length
- 9 in
- Unfolded Napkin Width
- 9 in
- Unfolded Napkin Size
- 9 in x 9 in
- Depth
- 9 in
Description
GEN Cocktail Napkins, 1-Ply, 9w x 9d, White, 500/Pack, 8 Packs/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.