This item is Discontinued.

This item is Discontinued.
30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 8 microns, Natural, 500 PK (Discontinued)
Mfr #
Z6036LN GR1
Zoro #
G8175827
UPC # 98241158130
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z6036LN GR1
- Zoro #
- G8175827
- UPC #
- 98241158130
- Country of Origin
- United States
Dimensions
- Thickness
- 8 microns
- Size
- 30 in x 36 in
- Width
- 30 in
- Height
- 36 in
Details
- Capacity
- 30 gal
- Strength Rating
- Medium-Duty
- Bag Closure Type
- Tie
- Material
- Plastic
- Color
- Natural
- Item
- Trash Bags
- Application
- Can Liner
- Weight
- 11.5 lbs
- Package Configuration
- 20 Rolls of 25 Bags
- Features
- Standard Rolls
Description
High-density polyethylene liners provide superior performance at an affordable price. Made from 100% prime resin for added strength and durability. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for light-duty applications.
- • Made from 100% prime resin for strength and durability.
- • Star-seal bottom for even weight distribution and easy removal from receptacle.
- • Coreless perforated rolls for dispensing on the go.
- • Quality performance for light-duty collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.