MEGA-DUTY 2.5 Shank 12 Offset Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock

  • Mfr # GH-1926
  • Zoro # G8404920
product price: 
$
616.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH-1926
Zoro #
G8404920
UPC #
-
Country of Origin
United States

Description

The possibilities are endless with the GEN-Y Mega-Duty adjustable hitch. Not only is our product convenient for customers towing with multiple applications, but also heavy-duty and built to last a lifetime. Our products are designed to improve safety and convenience for customers, ranging anywhere from boaters and off-roaders to serious outdoorsmen. Therefore, the MEGA-DUTY is a great choice for any towing needs. In addition to towing, our product can be used for other applications such as any bicycle rack, motorcycle carrier, cargo rack, etc. Another feature that sets the MEGA-DUTY apart from other hitches is the adjustability. The desired height of the attachment is adjusted by simply removing the pin and moving the ball mount to that position. The hookup is simple and fast and also ensures that the trailer is being towed as level as possible. Our products are designed and tested to be used in the drop or rise position, which provides even more versatility. The GEN-Y Mega-Duty gets the job done faster and can be adapted to almost any bumper style trailer and pintle style couplings. All GEN-Y HITCH products are rigorously tested and exceed the SAE-J684 Weight Testing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews