The BOSS TORSION-FLEX 2.5 Shank 9 Drop 2.4K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock

  • Mfr # GH-1325
  • Zoro # G8405611
product price: 
$
1,024.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GH-1325
Zoro #
G8405611
UPC #
-
Country of Origin
United States

Description

The BOSS Torsion-Flex is the innovative fusion of the MEGA-DUTY drop hitch and TORSION-FLEX technology. In addition to being heavy-duty,fully adjustable,and versatile,the BOSS also contains rubber torsion arms. Therefore,only 10% of the trailer inertia transfers compared to 100% when using a hard connection hitch. The 90% smoother ride allows you to glide instead of bounce,therefore increasing gas mileage. Since the tow vehicle and trailer track independently,customers gain greater control and safety through the reduction in sway and trailer bounce. Customers also secure greatly increased braking control because all of the weight on the tow vehicle and trailer is distributed evenly. Bumps,potholes,curves,hills,and even other drivers can be a hazard,and the BOSS keeps you under control when confronted with these conditions. Additionally,this product reduces metal fatigue caused by traditional towing that takes a toll on the trailer and its contents. Consequently,the BOSS increases quality of life and holds value,ensuring that everyone family,friends,and livestock arrives alive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews