2'' Trash Pump with G-Force - 6920
- Mfr # 6920
- Zoro # G705389216
product price:Â
$
2,242.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6920
- Zoro #
- G705389216
- UPC #
- 696471069204
- Country of Origin
- China
Description
Generac 2'' trash pump with g-force - 6920 designed for the toughest and dirtiest jobs, the t20-s features a powerful 211cc subaru engine that pumps up to 185 gallons per minute and pass solids up to 1" in size. Its large fuel tank with integrated fuel gauge keeps this pump running for over 5 hours before refueling. product features: durable 1" frame to withstand the harsh environment powerful subaru 211cc engine with low-oil shutdown large 3-gallon fuel tank with incorporated fuel gauge delivers approximately 5 hours runtime onboard instructions with icons of key touch points make this pump easy to use color-coded suction and discharge ports to ensure the correct hose connections (blue = discharge; green = suction) easily pumps up to 185 gallons per minute silicon carbide mechanical seal for long life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.