This item is Discontinued.

Generac Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A 7681

This item is Discontinued.

Generac

Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (Discontinued)

Mfr # 7681
Zoro # G1934534
UPC # 696471075724
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7681
Zoro #
G1934534
UPC #
696471075724
Country of Origin
China

Dimensions

Generator Height
26-1/2"
Depth
27.2 in
Length
27-13/64"
Length (Straight Wireway)
27 3/16 in
Extended Length
45 5/16 in
Overall Length
27 3/16 in
Overall Height
26 1/2 in
Overall Width
27 in
Wheel Size
9.5 in
Width
27"
Wire Rope Length
27 3/16 in

Details

Engine Brand
Generac
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
6,500 W
Surge Watts
8,125 W
Rated Voltage
120/240V AC
Starter Type
Recoil
Generator Amps
54.2/27.1
Generator Run Time @ 1/2 Load
10.5 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No
Run Time Hour Meter
Yes
Series
GP
Generator Outlets
5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Locking Receptacle (1)
Wheel Kit Included
Yes
Includes
First Oil, Extension Cord
Engine Displacement
389cc
Fuel Tank Capacity
7.0 gal.
Full Power Switch
Yes
Engine Alternator
Brush
Parallel Configuration Capable
No
Generator Mfr. Warranty Details
3 yr. Limited Residential, 2 yr. Limited Commercial
Low Oil Shut Down
Yes
Standards
CSA Certified, EPA
Circuit Breaker
Yes
Weight
172 lb
Air Cleaner Type
Paper
Cylinder Material
Cast Iron
Circuit Breakers Included
(1) 30 A (2-Pole Circuit Breaker), (2) 20 A (1-Pole Circuit Breaker)
Rated Frequency
60 Hz
Rated Current @ 240V AC - Gasoline/Diesel
27.1 A
Rated Current @ 120V AC - Gasoline/Diesel
54.2 A
Running Wattage - Gasoline/Diesel
6,500 W
Generator Technology
Conventional
Engine Oil Capacity
1.06 qt
Handle Type
Folding
Wheel Type
Never Flat
Outlets Included
5-20R GFCI Duplex, L14-30R
Includes GFCI Outlets
Yes
Engine Type
OHV
Starting Wattage - Gasoline/Diesel
8,125 W
Run Time @ 1/2 Load - Gasoline/Diesel
10.5 hr
Carbon Monoxide Protection
No Carbon Monoxide Detection
Manufacturer Warranty
3 yr
Includes Fuel Gauge
Yes
Includes Wheel Kit
Yes
Safety Features
Low Oil Shutdown
Generator Starter Type
Recoil
Generator Fuel Type
Gasoline
Generator Engine Brand
Generac
Generator Voltage
120/240V AC

Description

Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 6,500 W, Starting Wattage - Gasoline/Diesel 8,125 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 54.2 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10.5 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included 5-20R GFCI Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.