Shop All Generator & Power Inverter Accessories
Generac
200 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL
Mfr # RTSN200G3
Zoro # G8524275
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus
- Width 20 1/8 in
- Installation Standard
- Sensing Line Failure 0.9
- Enclosure Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RTSN200G3
- Zoro # G8524275
- UPC # 696471112238
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Width | 20 1/8 in |
Height | 24 in |
Max. Wire Size | 400 MCM |
Depth | 7 in |
Overall Width | 20 3/16 in |
Overall Height | 24 1/8 in |
Overall Depth | 7 1/8 in |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 400 MCM |
Description
Automatic Transfer Switch, Phase Three, Current Rating 200 A, Service Rated Transfer Switch No, Rated Voltage 120/208V AC, Maximum Wattage 45,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable No, Compatible with Series RTS, Overall Height 24 1/8 in, Overall Width 20 3/16 in, Overall Depth 7 1/8 in, Automatic Exerciser No, Manual Override Yes, Re-Transfer Time Delay 15 sec, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC24)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- GENERAC Maintenance Kit for Centurion 48000-Watts Liquid-Cooled Standby Generators (5658)
- GENERAC Fuel Fill Drop Tube for Diesel Generator (6507)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- GENERAC 100 Amp Smart Management Module (7006)
- GENERAC Homelink Upgradeable 30 Amp Manual Transfer Switch (6853)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- SQUARE D Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL (QO1DM10050TRBR)
- Generac Generator & Power Inverter Accessories