Shop OMRON

Capacitive, Cylindrical Proximity Sensor, 18 mm Dia., Plastic, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E2K-X8ME1
  • Zoro # G0334406

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Style
Capacitive, Cylindrical
Overall Diameter
18 mm
Proximity Sensing Method
Capacitive
Body Material
Plastic
Proximity Sensor Power Requirement
10 to 30V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2K-X8ME1
Zoro #
G0334406
UPC #
-
Country of Origin
United States
Item
Proximity Sensor
Style
Capacitive, Cylindrical
Proximity Sensing Method
Capacitive
Body Material
Plastic
Proximity Sensor Power Requirement
10 to 30V DC
Electrical Connection
Bare Wire
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
8 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
CCC, CE
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
100 Hz
Description/Special Features
Red Detection Indication, Reverse Polarity Protection, Surge Suppressor
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP66
Max. Current Load
200mA
Includes
Instruction Manual
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Features
No Sensitivity Adjustment Needed
Electrical Installation Type
Prewired Cable
Series
E2K-X
Load Current - Maximum
200 mA
Sensing Method
Capacitive
Switching Frequency
100 Hz
Includes Indicator Lights
Indicator Lights Included
NEMA Enclosure Rating
1, 12, 13, 4
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Cable Length
2 m
Length
41 mm
Overall Height
80 mm
Fits Chest Size
No Sensitivity Adjustment Needed

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Case Material Plastic, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.