Shop All Generator & Power Inverter Accessories
Generac
400 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL
Mfr # RTSN400G3
Zoro # G8524284
Free Shipping & Returns
$2,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 2-Wire Start No
- Time Delay Transfer yes
- Width 24 in
- Color Gray
- Sensing Line Failure 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RTSN400G3
- Zoro # G8524284
- UPC # 696471114232
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Width | 24 in |
Height | 36 in |
Depth | 10 in |
Max. Wire Size | 600 MCM |
Overall Width | 24 in |
Overall Depth | 10 in |
Overall Height | 36 1/8 in |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 600 MCM |
Description
Automatic Transfer Switch, Phase Three, Current Rating 400 A, Service Rated Transfer Switch No, Rated Voltage 120/208V AC, Maximum Wattage 60,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable No, Compatible with Series RTS, Overall Height 36 1/8 in, Overall Width 24 in, Overall Depth 10 in, Automatic Exerciser No, Manual Override Yes, Re-Transfer Time Delay 15 sec, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- GENERAC Fascia Base Wrap Kit (5666)
- GENERAC Guardian Home Standby Air-Cooled Generator Maintenance Kit (5663)
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- GENERAC LTE KIT TANK MONITOR (7009)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- Generac Generator & Power Inverter Accessories