Smart Switch 150 Amp Service Rated 120/240 1-Phase NEMA 3R

  • Mfr # RXSW150A3
  • Zoro # G0293207
product price: 
$
1,034.99
/ea
Free Shipping & Returns

Key Features

Max. Wire Size
2/0-14 AWG
Lockable
Yes
Sensing Line Failure
0.6
Warranty
5 yr
Height
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXSW150A3
Zoro #
G0293207
UPC #
696471069624
Country of Origin
United States

Dimensions

Max. Wire Size
2/0-14 AWG
Height
20 in
Depth
7 in
Width
14 5/8 in
Overall Width
13 1/2 in
Minimum Wire Size
6 AWG
Overall Height
30 in
Maximum Wire Size
250 MCM
Overall Depth
6 5/16 in

Details

Item
Automatic Transfer Switch
Lockable
Yes
Sensing Line Failure
0.6
Warranty
5 yr
Standards
cULus Listed, UL Listed
Installation
Standard
Color
Gray
2-Wire Start
No
Time Delay Retransfer
Yes
NEMA Enclosure Type
3R
Max. No. of Tandem Breakers
0
Sensing Generator Hz
No
Time Delay Transfer
yes
Time Delay Neutral
No
Manual Override
Yes
Sensing Under Volts
0.6
For Use With
QT02224ANAX, QT02515ANSX, QT02724ANAX, QT03015ANSX, QT03624ANAX, QT04524ANSC, QT04524ANSX, QT04854ANAC, QT04854ANAX, QT07068ANAC, QT07068ANAX, QT07068AVAC, QT07068AVAX, QT08046ANAX, QT08046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC, QT15068AVAC, RD01523ADAE, RD02023ADAE, RD03024ADAE, RD04834ADAE, RG02224AGAX, RG02224ANAX, RG02515ANAX, RG02515ANSX, RG02724ANAX, RG03015ANAX, RG03015ANSX, RG03224ANAX, RG03624ANAX, RG03624ANSX, RG03824ANAX, RG04524ANAC, RG04524ANAX, RG04524ANSC, RG04524ANSX, RG04854ANAC, RG04854ANAX, RG04854AVAC, RG04854AVAX, RG06024ANAX, RG06024ANSX, RG06024AVAX, RG06024AVSX
Automatic Exerciser
Yes
Voltage
240V
Max. Wattage
36,000
Max. Amps
150 A
Load Transition Type
Open Transition
Phase
Single
Enclosure Material
Aluminum
Maximum Wattage
36,000 W
Compatible with Brand
Generac
NEMA Enclosure Rating
3R
Standby Voltage Sensor
65% for 5 sec
Compatible with Manufacturer Model Number
Rated Voltage
120/240V AC
Engine Cooldown Timer
60 sec
Engine Warmup Delay
5 sec
Service Rated Transfer Switch
Yes
Transfer to Generator Start Time Delay
10 sec
Withstand Current Rating
22,000 A
Re-Transfer Time Delay
15 sec
Manufacturer Warranty
5 yr
Current Rating
150 A
Compatible with Series
RXS
For Use With Mfr. Model Number
UL Safety Listing
Yes
ETL Safety Listing
Yes
Package Contents
transfer switch
Compatible Manufacturer Part Number
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number
For Manufacturer Part Number
QT02224ANAX, QT02515ANSX, QT02724ANAX, QT03015ANSX, QT03624ANAX, QT04524ANSC, QT04524ANSX, QT04854ANAC, QT04854ANAX, QT07068ANAC, QT07068ANAX, QT07068AVAC, QT07068AVAX, QT08046ANAX, QT08046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC, QT15068AVAC, RD01523ADAE, RD02023ADAE, RD03024ADAE, RD04834ADAE, RG02224AGAX, RG02224ANAX, RG02515ANAX, RG02515ANSX, RG02724ANAX, RG03015ANAX, RG03015ANSX, RG03224ANAX, RG03624ANAX, RG03624ANSX, RG03824ANAX, RG04524ANAC, RG04524ANAX, RG04524ANSC, RG04524ANSX, RG04854ANAC, RG04854ANAX, RG04854AVAC, RG04854AVAX, RG06024ANAX, RG06024ANSX, RG06024AVAX, RG06024AVSX
Compatible with Mfr. Model Number
QT02224ANAX, QT02515ANSX, QT02724ANAX, QT03015ANSX, QT03624ANAX, QT04524ANSC, QT04524ANSX, QT04854ANAC, QT04854ANAX, QT07068ANAC, QT07068ANAX, QT07068AVAC, QT07068AVAX, QT08046ANAX, QT08046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC, QT15068AVAC, RD01523ADAE, RD02023ADAE, RD03024ADAE, RD04834ADAE, RG02224AGAX, RG02224ANAX, RG02515ANAX, RG02515ANSX, RG02724ANAX, RG03015ANAX, RG03015ANSX, RG03224ANAX, RG03624ANAX, RG03624ANSX, RG03824ANAX, RG04524ANAC, RG04524ANAX, RG04524ANSC, RG04524ANSX, RG04854ANAC, RG04854ANAX, RG04854AVAC, RG04854AVAX, RG06024ANAX, RG06024ANSX, RG06024AVAX, RG06024AVSX
Compatible Series
RXS
Wire Color
Gray

Description

Automatic Transfer Switch, Phase Single, Current Rating 150 A, Service Rated Transfer Switch Yes, Rated Voltage 120/240V AC, Maximum Wattage 36,000 W, Enclosure Material Aluminum, NEMA Enclosure Rating 3R, Lockable Yes, Compatible with Series RXS, Overall Height 30 in, Overall Width 13 1/2 in, Overall Depth 6 5/16 in, Automatic Exerciser Yes, Manual Override Yes, Re-Transfer Time Delay 15 sec, Color Gray, Compatible with Brand Generac

Ratings & reviews