Shop All Generator & Power Inverter Accessories
Generac
Smart Switch 300 Amp Service Rated 120/240 1-Phase NEMA 3R
Mfr # RTSW300A3
Zoro # G0293161
product price: $3,280.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,280.99
Free 30-Day Returns
Key Features
- Time Delay Neutral No
- Depth 10 in
- Max. Wattage 72,000
- Load Transition Type Open Transition
- Time Delay Transfer yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RTSW300A3
- Zoro # G0293161
- UPC # 696471614039
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 10 in |
Max. Wire Size | 600 MCM |
Height | 48 in |
Width | 21 3/4 in |
Overall Width | 21 13/16 in |
Overall Depth | 10 in |
Overall Height | 48 in |
Maximum Wire Size | 600 MCM |
Minimum Wire Size | 4 AWG |
Assembled Width | 25 in |
Assembled Height | 52 in |
Assembled Depth | 17 in |
Description
Automatic Transfer Switch, Phase Single, Current Rating 300 A, Service Rated Transfer Switch Yes, Rated Voltage 120/240V AC, Maximum Wattage 72,000 W, Enclosure Material Aluminum, NEMA Enclosure Rating 3R, Lockable No, Compatible with Series RTS, Overall Height 48 in, Overall Width 21 13/16 in, Overall Depth 10 in, Automatic Exerciser Yes, Manual Override Yes, Re-Transfer Time Delay 15 sec, Color Gray, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Air Cleaner (17211-ZT3-000)
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- GENERAC Two Wire Start Kit (7109)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- GENERAC Emergency Stop for Diesel Generator (6510)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton 17/20 kW Steel Enclosure Generators) (QT8210)
- Generac Generator & Power Inverter Accessories