Shop All Generator & Power Inverter Accessories
Generac
Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R
Mfr # RTSW400A3
Zoro # G0293216
product price: $3,428.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,428.99
Free 30-Day Returns
Key Features
- Max. No. of Tandem Breakers 0
- Warranty 5 yr
- Phase 1
- Max. Wattage 96,000
- Sensing Under Volts 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RTSW400A3
- Zoro # G0293216
- UPC # 696471614084
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 10 in |
Width | 21 3/4 in |
Height | 48 in |
Max. Wire Size | 600 MCM |
Overall Height | 48 in |
Overall Depth | 10 in |
Overall Width | 21 13/16 in |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 600 MCM |
Description
If you're looking for a way to power your home during an outage, the Generac RTSW400A3 Automatic Transfer Switch is the solution. It's easy to install and maintain, so you can get back up and running in no time. The automatic transfer switch has a total width of 21 3/4 in., depth of 10 in. and height of 48 in.. With a voltage rating of 240V, this heavy duty transfer switch comes with one phase that operates at 1 PH. The NEMA enclosure type is 3R, providing both protection from the elements as well as unauthorized access. With 400 amps maximum current output, it also features a 5 year warranty for added peace of mind. This is what you need to ensure your home has backup power when there's an outage or natural disaster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (4TIB)
- FLEX-STRUT U Fitting For FS-200 (FS-5312 E/G)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- GENERAC PowerPact Cold Weather Kit (6808)
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- GENERAC 25 ft. 50 Amp generator cord with NEMA 1450 male and locking CS6364 female (6389)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- SPORTSMAN Extra Large Waterproof Generator Cover (GENCOVER-XL)
- Generac Generator & Power Inverter Accessories