Shop All Cable Sleeves
Techflex
Sleeving, 1.000 In., 50 ft., Black
Mfr # DFN1.00BK50
Zoro # G2451592
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Black
- Wall Thickness 0.05 in
Product Information
- Brand Techflex
- MFR # DFN1.00BK50
- Zoro # G2451592
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.850 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 1 in |
For Minimum Bundle Diameter | 0.85 in |
Details
Description
Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 in, Wall Thickness 0.05 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Ropes, Description/Special Features Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gangs, Malleable Iron (FSS-1M)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 15A, 250V AC, 10kA (TRM15)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- ACOPIAN AC To DC Power Supply Module (28EB30)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-25)
- Techflex Cable Sleeves