Shop All Generator & Power Inverter Accessories
Generac
400 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL
Mfr # RTSN400K3
Zoro # G5960665
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,586.99
Free 30-Day Returns
Key Features
- Voltage 480 V
- Enclosure Material Steel
- For Use With QT03624KNAX, QTO4524KNSX, QT04854KNAC, QTO4854KNAX, QT06024KNSX, QTO6024KVSX, QT07068KNAC, QT07068KVAN, QTO7068KNAX, QTO7068KVAC QTO8046KNAX, QTO8046KVAX, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC
- Color Gray
- Max. Amps 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RTSN400K3
- Zoro # G5960665
- UPC # 696471611885
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Max. Wire Size | 600 MCM |
Depth | 10 in |
Height | 48" |
Width | 30" |
Overall Depth | 17 in |
Overall Height | 52 in |
Overall Width | 25 in |
Description
Automatic Transfer Switch, Voltage 480, Phase 3, NEMA Enclosure Type 3R, Load Transition Type Open, Standard Installation, Max. Amps 400, Height 48 In., Width 30 In., Depth 10 In., Enclosure Material Steel, 2-Wire Start No, Warranty 2 yr., Automatic Exerciser Yes, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 250V, 30A, Black (GFHW530)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- GENERAC 100-Amp Single-Load Manual Transfer Switch (6334)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- GENERAC Generac 5704 - Paint Kit - Gray for 2008 Model Line Up (5704)
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- Generac Generator & Power Inverter Accessories