Generac
Generator Maintenance Kit
- Zoro #: G402016903
- Mfr #: 6485
Hover or click to zoom Tap to zoom
Key Features
- For Use With: Generac Guardian Air-Cooled Standby Series between 20-24kw with 999cc engine
- Includes: (2) Spark plugS, Air Filter, Chamois., Oil Filter, Oil Funnel
- Product Type: Maintenance Kit, 999cc Kit
- Oil Filter Included: Yes
- Funnel Included: Yes
- Number of Spark Plugs: 2
- Brand / Model Compatibility: Generac
- Package Contents: 2 spark plugs, air filter, oil filter, funnel, chamois, reminder
$26.99
Subtotal: $26.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAC Generac 6328 25ft 30A Generator Cord W/Nema L14-30 Ends 6328
- GENERAC Maintenance Kit, For Liquid-Cooled Series 5985
- GENERAC Generac Scheduled Maintenance Kit for Generac Air Cooled 20,000-Watt 999 cc Engine Generators 5665
- GENERAC 7.5Kw Outdoor Svc Entr Pwr Ctr, 30A Gen Main, 200A Util 6382
- GENERAC Automatic Transfer Switch, 240V, 300A RTSW300A3
- GENERAC Automatic Transfer Switch, 208V, 66 In. H RTSN600G3
- GENERAC 50' 30A Generator Cord 6329
- GENERAC Maintenance Kit, 5.4L; 80kW Standby Generators 6915
- GENERAC Smart Switch 400 Amp 120/240 10 NEMA 3R CUL RTSC400A3
- FIRMAN 8 in. Wheel Kit and Handle 1003
- GENERAC Automatic Transfer Switch, 480V, 48 In. H RTSN400K3
- Generac Generator Accessories