This item is Discontinued.

This item is Discontinued.
Generic 228459 Deluxe 3 in 1 Pocket Multi Tool- Level; Flashlight & Interchangeable Screwdriver (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KC-055
- Zoro #
- G103931734
- UPC #
- 800669400971
- Country of Origin
- China
Description
Get a quick fix with this
all-in-one tool
Product Information
The Deluxe 3 in 1 Pocket Multi Tool has all the tools you need for
those little jobs around the house. From hanging a picture to fixing
that loose screw, and everything in-between, this is the right tool for
the job. It includes a level, flashlight, and interchangeable
screwdriver so all your DIY and fix-it projects will be done in no
time. If there is a screw that needs tightening, a dark space in need
of
light, or a surface in need of leveling, you'll be prepared for the
job.
Product Features
Specifications
Item Condition: New
all-in-one tool
Product Information
The Deluxe 3 in 1 Pocket Multi Tool has all the tools you need for
those little jobs around the house. From hanging a picture to fixing
that loose screw, and everything in-between, this is the right tool for
the job. It includes a level, flashlight, and interchangeable
screwdriver so all your DIY and fix-it projects will be done in no
time. If there is a screw that needs tightening, a dark space in need
of
light, or a surface in need of leveling, you'll be prepared for the
job.
Product Features
- All-in-one multi tool for common household jobs
- Includes level, flashlight, and interchangeable screwdriver
- Perfect for hanging pictures, tightening screws, and
more - Compact size fits perfectly in tool box
or drawer - Screwdriver includes Phillips and flathead screws in two
sizes - Sure-grip magnetized chuck hlds screwdriver bits into place during use
- Super-bright LED light with over 100 hours of battery life
- Built-in bright green leveling bubble
- Great for camping, emergencies, outdoor/indoor projects and
more - Includes hard plastic body and handy pocket clip
- Makes a great gift for that handy man in your life
Specifications
- Color: Black and Silver
- Length: 5.5"
- Power Source: 3 LR33
Batteries (Not included)
Item Condition: New
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.