This item is Discontinued.

Generac Generic 318845 Legends of Oz Collectible Ornaments Gift Pack ; 7 Ornaments 98024

Generic 318845 Legends of Oz Collectible Ornaments Gift Pack ; 7 Ornaments (Discontinued)

  • Mfr # 98024
  • Zoro # G003746032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98024
Zoro #
G003746032
UPC #
-
Country of Origin
China

Description

If you love the Wizard of Oz, then journey back with this Legends of Oz Ornaments Set. Ideal for anyone who loves Dorothy and the Wizard of Oz, the set includes 7 collector's ornaments that depict characters from the movie Legends of Oz: Dorothy's Return. Depicted are some of your favorites including the Tin Man, Scarecrow, and the Lion, as well as some new faces including Wiser, Marshal Mallow, and China Princess. Each ball ornament is made from polyfoam and comes with a ribbon attached for easy hanging. The ornaments are all packed in a custom, collectible box for easy gifting or storage when the holidays are over.

Features:
  • Perfect set for anyone who loves Dorothy and the Wizard of Oz
  • Includes 7 ornaments depicting characters from Legends of Oz: Dorothy's Return
  • Depicted characters include Dorthy, the Scarecrow, Tin Man, Lion, Wiser, Marshal Mallow, and China Princess
  • Each ball is made of polyfoam and comes with a ribbon for easy hanging
  • Ornaments comes packed in a collectible box, ideal for storage or giving as a gift
Specifications:
  • Color: Purple/Green
  • Number of Ornaments: 7 ornaments
  • Ornament Size: 3 in. in diameter (Approx)
  • Material: Polyfoam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.