This item is Discontinued.

Generac Generic AZ2280-1C-120A Relay T91 Style 120 VAC Coil 20 Amp SPDT AZ2280-1C-120A

This item is Discontinued.

Generac

Generic AZ2280-1C-120A Relay T91 Style 120 VAC Coil 20 Amp SPDT (Discontinued)

Mfr # AZ2280-1C-120A
Zoro # G204162938
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AZ2280-1C-120A
Zoro #
G204162938
UPC #
-
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Relay t91 style 120 vac coil 20 amp spdt
Specifications
  • AC Coil Voltage: 120V
  • Amplifier: 20A
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews