This item is Discontinued.

Generac Generic C2550-0002 2 x 15 in. HydroQuip Hurricane 5.5KW 230V Heater Assembly with Tailpieces; 2 Internal T-Wells & 1 in. Protrusion C2550-0002

This item is Discontinued.

Generac

Generic C2550-0002 2 x 15 in. HydroQuip Hurricane 5.5KW 230V Heater Assembly with Tailpieces; 2 Internal T-Wells & 1 in. Protrusion (Discontinued)

Mfr # C2550-0002
Zoro # G904012571
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2550-0002
Zoro #
G904012571
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Heater assembly with tailpieces
Specifications
  • Wattage: 5.5KW
  • Volt: 230V
  • Protrusion Size: 1 in.
  • Size: 2 x 15 in.
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.