This item is Discontinued.

This item is Discontinued.
Generic OH-GRP Oven Door Handle Cover with Grape Design - Black; Purple & Green (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OH-GRP
- Zoro #
- G203746573
- UPC #
- 880140544219
- Country of Origin
- China
Description
Add a cozy touch to your kitchen with this Oven Door Handle Cover with Grape Design. This cozy cover is made from soft felt and features grape appliques along the front with gingham trim on both ends. The cover measures 15.75 inches long and is designed for use on oven handles or other longer appliance handles in your kitchen. The cover secures with a simple Fabric Hook and Eye closure along the back, making it easy to put on and take off whenever you want.
Features- Decorative appliance handle covers are the perfect way to add a cozy touch to your kitchen
- Cover is made with soft felt and features apple appliques and gingham trim
- Measures 15.75 inches in length and is perfect for oven handles
- Covers easily secure via a Fabric Hook and Eye closure along the back
- Color: Black, Purple & Green
- Design: Grape
- Oven Handle Cover Length: 15.75 in.
- Material: Cotton Felt and Polyester
- Fastener: Fabric Hook and Eye
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.