Shop All Generator & Power Inverter Accessories
Generac
Generac 6424 - HSB Brownout Protection Kit
Mfr # 6424
Zoro # G805619121
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled Width 6.0 in
- Assembled Height 6.0 in
- Assembled Depth 6.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6424
- Zoro # G805619121
- UPC # 696471064247
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Assembled Width | 6.0 in |
Assembled Height | 6.0 in |
Assembled Depth | 6.0 in |
Details
Item | Protection Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- SUPERSTRUT Two-Bearing Trolley Assembly (TR292)
- MILTON INDUSTRIES BRASS FERRULE 7/8 X .900 ID (MI1654-12)
- GENERAC Generac 5704 - Paint Kit - Gray for 2008 Model Line Up (5704)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- GENERAC 100 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN100J3)
- GENERAC 100-Amp Single-Load Manual Transfer Switch (6334)
- GENERAC Maintenance Kit, 7kW PowerPact, 426cc Kit (6806)
- Generac Generator & Power Inverter Accessories