This item is Discontinued.

This item is Discontinued.
Portable Generator, Gasoline/Liquid Propane, 6,000 W/5,640 W Rated, 7,500 W/7,180 W Surge (Discontinued)
Mfr #
P0081800
Zoro #
G205386890
UPC # 696471086393
Country of Origin Viet Nam
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0081800
- Zoro #
- G205386890
- UPC #
- 696471086393
- Country of Origin
- Viet Nam
Details
- Engine Brand
- Generac
- Item
- Portable Generator
- Fuel Type
- Gasoline/Liquid Propane
- Generator Rated Watts
- 6,000 W/5,640 W
- Surge Watts
- 7,500 W/7,180 W
- Rated Voltage
- 120/240V AC
- Starter Type
- Recoil
- Generator Amps
- 50/47/25/23.5
- Generator Run Time @ 1/2 Load
- 11 hr/6 hr
- CARB Compliant
- No
- Hz
- 60
- Fuel Tank Capacity
- 8 Gal
- Engine Displacement
- 420cc
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.