This item is Discontinued.

Generac Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC 5734

This item is Discontinued.

Generac

Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (Discontinued)

Mfr # 5734
Zoro # G8530751
UPC # 696471057348
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5734
Zoro #
G8530751
UPC #
696471057348
Country of Origin
United States

Dimensions

Generator Height
39-1/2"
Length
48-1/2"
Depth
48.5 in
Length (Straight Wireway)
48 1/2 in
Overall Height
39 1/2 in
Wheel Size
12.3 in
Overall Length
48 1/2 in
Overall Width
31 in
Width
31"

Details

Engine Brand
Generac
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
15,000 W
Surge Watts
22,500 W
Rated Voltage
120/240V AC
Starter Type
Electric
Generator Amps
125/62.5
Generator Run Time @ 1/2 Load
10 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No
Engine Alternator
Brushless
Portable Generator Technology
Conventional
Series
GP15000E
Run Time Hour Meter
Yes
Low Oil Shut Down
Yes
Run Time @ Full Load
5.0 hr.
Generator Mfr. Warranty Details
2 yr. Limited
Engine Displacement
992cc
Parallel Configuration Capable
No
Wheel Kit Included
Yes
Fuel Tank Capacity
16.0 gal.
Generator Outlets
5-20R 120VAC Duplex (1), 5-20R 120VAC Duplex GFCI (1), L5-30R 120VAC Locking Receptacle (2), L14-30R 120/240VAC Locking Receptacle (1), 14-50R 120/240VAC (1), 12VDC 10A (1)
Full Power Switch
Yes
Includes
Battery, Lifting Eye, Maintenance Kit and First Oil
Manufacturer Warranty
2 yr
Generator Technology
Conventional
Safety Features
Low Oil Shutdown
Engine Type
OHVI
Starting Wattage - Gasoline/Diesel
22,500 W
Rated Frequency
60 Hz
Wheel Type
Pneumatic
Weight
363 lb
Handle Type
Fixed
Rated Current @ 240V AC - Gasoline/Diesel
62.5 A
Includes Wheel Kit
Yes
Outlets Included
12V DC 10A, 14-50R, 5-20R Duplex, 5-20R GFCI Duplex, L14-30R, L5-30R
Includes GFCI Outlets
Yes
Running Wattage - Gasoline/Diesel
15,000 W
Carbon Monoxide Protection
No Carbon Monoxide Detection
Includes Fuel Gauge
Yes
Rated Current @ 120V AC - Gasoline/Diesel
125 A
Air Cleaner Type
Standard
Circuit Breakers Included
(1) 50 A (2-Pole Circuit Breaker), (2) 20 A (1-Pole Circuit Breaker), (4) 30 A (1-Pole Circuit Breakers)
Standards
EPA
Run Time @ Full Load - Gasoline/Diesel
5 hr
Engine Oil Type
SAE30
Circuit Breaker
Yes
Cylinder Material
Cast Iron
Run Time @ 1/2 Load - Gasoline/Diesel
10 hr
Generator Voltage
120/240V AC
Generator Engine Brand
Generac
Generator Starter Type
Electric
Generator Fuel Type
Gasoline

Description

Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 15,000 W, Starting Wattage - Gasoline/Diesel 22,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 125 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.