Shop GENERAC
Additional $185.00 delivery surcharge applies per item.
See details
Create Account
Power Systems 250013 DR Power Rear Tine Rototiller
- Mfr # 250013
- Zoro # G204144248
product price:Â
$
2,160.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250013
- Zoro #
- G204144248
- UPC #
- 843530005561
- Country of Origin
- China
Description
A powerful OHV engine and agressive counter-rotating tines gives the DR Rear Tine Tiller the extra muscle you need for sod-busting, and makes all types of soil preparation fast and easy. Power driven wheels can be released with a pin for free-wheeling when needed to travel or maneuver the tiller.
Features- 9.59 FPT Engine
- 2 stage pump, 6.3 gpm
- Generating 3,400 psi of splitting force logs up to 30" diameter & up to 25" long
- 16 second cycle time, towable
- 2 year warranty in residential use, 90 days commercial.
- Engine: 208 cc, 9.5 FT/LB Gross Torque OHV Engine
- Tilling Width: 18"
- Tilling Depth: up to 11"
- Tine Size: 11"
- Wheels: 13" x 5" Pneumatic
- Weight: 157 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.