This item is Discontinued.
This item is Discontinued.
Portable and Inverter Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (Discontinued)
Mfr #
G0071540
Zoro #
G302470584
UPC # 696471064322
Country of Origin Viet Nam
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G0071540
- Zoro #
- G302470584
- UPC #
- 696471064322
- Country of Origin
- Viet Nam
Details
- Engine Brand
- Generac
- Item
- Portable and Inverter Generator
- Generator Rated Watts
- 2,500 W
- Surge Watts
- 3,300 W
- Rated Voltage
- 120V AC
- Starter Type
- Recoil
- Generator Amps
- 20.8
- Generator Run Time @ 1/2 Load
- 4.5 hr
- Carbon Monoxide (CO) Sensor
- Yes
- CARB Compliant
- No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material