This item is Discontinued.
This item is Discontinued.
Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Electric, Recoil Start, 120/240V AC (Discontinued)
Mfr #
G0076824
Zoro #
G102470449
UPC # 696471075731
Country of Origin Viet Nam
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G0076824
- Zoro #
- G102470449
- UPC #
- 696471075731
- Country of Origin
- Viet Nam
- Engine Brand
- Generac
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 6,500 W
- Surge Watts
- 8,125 W
- Rated Voltage
- 120/240V AC
- Starter Type
- Electric, Recoil
- Generator Amps
- 54.2/27.1
- Generator Run Time @ 1/2 Load
- 10.5 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.