This item is Discontinued.

This item is Discontinued.
Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Recoil Start, 120V AC, 25 A (Discontinued)
Mfr #
G0071270
Zoro #
G802470572
UPC # 696471072600
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G0071270
- Zoro #
- G802470572
- UPC #
- 696471072600
- Country of Origin
- China
- Engine Brand
- Generac
- Item
- Portable and Inverter Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 3,000 W
- Surge Watts
- 3,500 W
- Rated Voltage
- 120V AC
- Starter Type
- Recoil
- Generator Amps
- 25
- Generator Run Time @ 1/2 Load
- 8 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- No
- Engine Displacement
- 212 cc
- Low Oil Shut Down
- Yes
- Wheel Kit Included
- No