This item is Discontinued.

No Product Image Available

This item is Discontinued.

Generac

Portable Generator, Gasoline/Liquid Propane, 8,500 W Rated, 10,000 W Surge, Electric, Recoil Start (Discontinued)

Mfr # G0072471
Zoro # G702470504
UPC # 696471078336
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G0072471
Zoro #
G702470504
UPC #
696471078336
Country of Origin
China

Details

Engine Brand
Generac
Item
Portable Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
8,500 W
Surge Watts
10,000 W
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
Generator Amps
70.8/35.4
Generator Run Time @ 1/2 Load
9 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.