This item is Discontinued.

This item is Discontinued.
16-circuit 100 Amp Load Center ATS - NEMA 3 CUL (Discontinued)
Mfr #
RXG16EZA3
Zoro #
G105619135
UPC # 696471069907
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXG16EZA3
- Zoro #
- G105619135
- UPC #
- 696471069907
- Country of Origin
- United States
Dimensions
- Width
- 13.5 in
- Height
- 30.1 in
- Depth
- 6.91 in
Details
- Item
- Transfer Switch
- Enclosure Material
- NEMA 3R
- Number of Circuits
- 16
- Max. Amps
- 100
- Voltage
- 120/240V
- ETL Safety Listing
- Yes
- Maximum Wattage
- 16000 W
- CSA Safety Listing
- Yes
- Number of Phases
- 1
- UL Safety Listing
- Yes
- Package Contents
- transfer switch
- Maximum Amperage
- 100 A