Shop GENERAL TOOLS
See all product information
Create Account
Circle Cutter, Steel, 3-1/4 in. L
- Mfr # 5B
- Zoro # G0337806
product price:Â
$
21.79
/ea
Key Features
Features
All Diameter Adjustments Are Made with the Included Hex Wrench, Produces Precision Holes in Sheet Metal, Brass, Copper, Soft Steel, Aluminum, Plastic, Wood and Composite Materials, The High-Speed Steel Cutting Blade Adjusts to Accommodate the Thickness of Your Material
Size
3/4
Type
Adjustable
Application
For Cutting Circles
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5B
- Zoro #
- G0337806
- UPC #
- 038728210098
- Country of Origin
- China
- Item
- Circle Cutter
- Features
- All Diameter Adjustments Are Made with the Included Hex Wrench, Produces Precision Holes in Sheet Metal, Brass, Copper, Soft Steel, Aluminum, Plastic, Wood and Composite Materials, The High-Speed Steel Cutting Blade Adjusts to Accommodate the Thickness of Your Material
- Type
- Adjustable
- Application
- For Cutting Circles
- Material
- Steel
- Construction
- Steel
- Characteristics
- Allows You to Cut Exact Holes from 1 to 6 in Diameter, 3/8 in Shank for Use on Most Standard Drill Presses
- Capacity
- 1 in to 6 in dia
- Number of Pieces
- 2
- Includes
- #4/5 Blade, #5/6/55 1/4 in Drill, Hex Wrench
- Product Type
- Circle Cutter
- Blade Material
- High-Speed Steel
- Shell Material
- Steel
Description
Circle Cutter, Blade Material High-Speed Steel, Cut Radius - Maximum 3 in, Cut Radius - Minimum 1/2 in, Features All Diameter Adjustments Are Made with the Included Hex Wrench, Produces Precision Holes in Sheet Metal, Brass, Copper, Soft Steel, Aluminum, Plastic, Wood and Composite Materials, The High-Speed Steel Cutting Blade Adjusts to Accommodate the Thickness of Your Material, Includes #4/5 Blade, #5/6/55 1/4 in Drill, Hex Wrench, Material Steel, Number of Pieces 2, Overall Length 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.