SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Compass, Precision

GENERAL| Zoro #: G1986896| Mfr #: 842

$4.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Spring Tension Adjustment and Scribe Guide For Edge MarkingItem: Precision CompassDimensions: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986896 Mfr #: 842
Features: Spring Tension Adjustment and Scribe Guide For Edge MarkingItem: Precision Compass
Dimensions: 9"For Use With: Pencil or Slim Ball Point Pen
Includes: PencilCountry of Origin (subject to change): India

Description

Precision Compass, 8 Inches Marking Diameter, Scribe Guide, Pencil Included

Reviews