Shop GENERAL TOOLS
See all product information
Create Account
CotterPinPuller, 90degAngle, Steel, 7 1/2"L
- Mfr # 64
- Zoro # G0337788
product price:Â
$
11.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Design allows user to extract cotter pins with either a pull or twist motion. Plated shaft and point are 4 inches in length and made of long lasting heat treated high carbon steel. Heavy-duty plastic handle
Number of Pieces
1
Product Type
Cotter Pin Puller
Handle Material
Plastic
Overall Length
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64
- Zoro #
- G0337788
- UPC #
- 038728410306
- Country of Origin
- China
Dimensions
- Overall Length
- 7 1/2 in
- Handle Length
- 3 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
- Fits Chest Size
- Design allows user to extract cotter pins with either a pull or twist motion. Plated shaft and point are 4 inches in length and made of long lasting heat treated high carbon steel. Heavy-duty plastic handle
Details
- Item
- Cotter Pin Puller
- Features
- Design allows user to extract cotter pins with either a pull or twist motion. Plated shaft and point are 4 inches in length and made of long lasting heat treated high carbon steel. Heavy-duty plastic handle
- Number of Pieces
- 1
- Product Type
- Cotter Pin Puller
- Handle Material
- Plastic
- Handle Style
- Screwdriver
- Tip Style
- 90 Degrees Angle
- Tip Material
- Steel
Description
Cotter Pin Puller, Handle Material Plastic, Handle Style Screwdriver, Overall Length 7 1/2 in, Tip Material Steel, Tip Style 90 Degrees Angle, Product Type Cotter Pin Puller, Features Design allows user to extract cotter pins with either a pull or twist motion. Plated shaft and point are 4 inches in length and made of long lasting heat treated high carbon steel. Heavy-duty plastic handle, Handle Length 3 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.