Shop GENERAL ELECTRIC
Create Account
Feeder Circuit Breaker, Type THQP, 20 A, 2 -Pole, 120/240 V, Plug Mounting Black
- Mfr # THQP220
- Zoro # G024228678
product price:Â
$
42.95
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
- THQP220
- Zoro #
- G024228678
- UPC #
- 783164085723
- Country of Origin
- United States
Description
BREAKER CIRCUIT 2POLE 1IN 20A. Specifications:. Suitable for: Reverse Feed. Copper-to-copper connections, calibrated for optimum trip performance, heat-resistant thermoset cases and covers, cemented calibration screw. Nearly identical to Type THQL with the same design and performance, yet only taking up 1/2 the space. 1/2 in per pole. UL listed, HACR rated. 15 to 25 A 14 to 8 Cu or 12 to 8 Al AWG wire, 30 to 50 A 8 to 4 Cu or 8 to 2 Al AWG wire. 3-9/32 in H x 1/2 in W x 2-3/8 in D. 120/240 V, 10,000 AIR.